Motion
7000132942 3M COPPER FOIL TAPE 1126, 1 IN X 36 YD ROLLS

3M
7000132942 3M COPPER FOIL TAPE 1126, 1 IN X 36 YD ROLLS

3M™ Copper Foil Tape 1126, 1 in x 36 yd Rolls, 9 Rolls/Case
Mi Item #09459081
MFR #7000132942 3M COPPER FOIL TAPE 1126, 1 IN X 36 YD ROLLS
Price$192.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000132942 3M COPPER FOIL TAPE 1126, 1 IN X 36 YD ROLLS

3M™ Copper Foil Tape 1126, 1 in x 36 yd Rolls, 9 Rolls/Case
Mi Item #09459081
MFR #7000132942 3M COPPER FOIL TAPE 1126, 1 IN X 36 YD ROLLS

Mfr description
7000132942 3M COPPER FOIL TAPE 1126,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly conformable with a pressure-sensitive, acrylic adhesive
  • Outstanding soldering ability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.20/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    1 in

Details

  • Manufacturer Upc Number
    00051128546543
  • Material
    Copper Foil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)