Motion
7010297482 3M COPPER FOIL EMI SHIELDING TAPE 1126, 1/2 IN X 36 YD,

3M
7010297482 3M COPPER FOIL EMI SHIELDING TAPE 1126, 1/2 IN X 36 YD,

3M™ Copper Foil EMI Shielding Tape 1126, 1/2 in x 36 yd, Roll, 18 Rolls/Case
MI ITEM #09459083
MFR #7010297482 3M COPPER FOIL EMI SHIELDING TAPE 1126, 1/2 IN X 36 YD,
List Price$100.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010297482 3M COPPER FOIL EMI SHIELDING TAPE 1126, 1/2 IN X 36 YD,

3M™ Copper Foil EMI Shielding Tape 1126, 1/2 in x 36 yd, Roll, 18 Rolls/Case
MI ITEM #09459083
MFR #7010297482 3M COPPER FOIL EMI SHIELDING TAPE 1126, 1/2 IN X 36 YD,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.25/each for your price

Overview

Mfr description
7010297482 3M COPPER FOIL EMI
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly conformable with a pressure-sensitive, acrylic adhesive
  • Outstanding soldering ability
  • Suitable for use in electronic industry applications
  • Flame-retardant and has copper foil backing
  • Rated for 600V applications
  • Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Color
    Brown
  • Length
    36 yd
  • Width
    0.5 in
  • Manufacturer Upc Number
    00051128559024
  • Material
    Smooth Copper Foil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text