Motion
7010349619 3M COPPER FOIL EMI SHIELDING TAPE 1126, 1/4 IN X 36 YD,

3M
7010349619 3M COPPER FOIL EMI SHIELDING TAPE 1126, 1/4 IN X 36 YD,

3M™ Copper Foil EMI Shielding Tape 1126, 1/4 in x 36 yd, Roll, 36 Rolls/Case
Mi Item #09459084
MFR #7010349619 3M COPPER FOIL EMI SHIELDING TAPE 1126, 1/4 IN X 36 YD,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010349619 3M COPPER FOIL EMI SHIELDING TAPE 1126, 1/4 IN X 36 YD,

3M™ Copper Foil EMI Shielding Tape 1126, 1/4 in x 36 yd, Roll, 36 Rolls/Case
Mi Item #09459084
MFR #7010349619 3M COPPER FOIL EMI SHIELDING TAPE 1126, 1/4 IN X 36 YD,

Mfr description
7010349619 3M COPPER FOIL EMI
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly conformable with a pressure-sensitive, acrylic adhesive
  • Outstanding soldering ability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Width
    0.25 in

Details

  • Manufacturer Upc Number
    00051128576076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)