Motion
11326-00000-100

3M
11326-00000-100

Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate
MI ITEM #09459105
MFR #11326-00000-100
Price$250.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11326-00000-100

Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate
MI ITEM #09459105
MFR #11326-00000-100

Mfr description
7100110886 3M VIRTUA PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economy-rated glasses merge style, fit, lightweight comfort, and affordability
  • Lightweight design weighs less than an ounce for comfort
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.12/each

Specifications

Dimensions

  • Weight
    7.1 lb

Details

  • Frame Color
    Clear
  • Frame Temple Material
    Plastic
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11326-00000-100
  • Manufacturer Upc Number
    10078371620988
  • Type
    Safety Glasses
  • UPC_NO
    10078371620988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)