Specifications
Dimensions
- Weight7.059 lb
Details
- Additional DetailsLens Coating;Anti-Fog;Frame Color;Clear;Lens Material;Polycarbonate;Specifications Met;Ansi Z87.1-2015;Seal Type;Frame Material;Plastic
- ANSI RatingANSI Z87.1-2015
- Approval Listing RegulationsANSI Z87.1-2015
- Comfort FeaturesContoured Fit, Lightweight Construction, Wraparound Design
- Description3Mtm Virtuatm Protective Eyewear 11329-00000-100 Clear Temples Clear Anti-Fog Lens
- Frame ColorClear
- Frame Color FamilyClear
- Frame StyleWrapa Round
- Frame Temple ColorClear
- Frame Temple MaterialPlastic
- Frame TypeWrapa Round
- Lens CoatingAnti-Fog, Scratch Resistant
- Lens ColorClear
- Lens Color FamilyClear
- Lens MarkingZ87+
- Lens MaterialPolycarbonate
- Lens ShadeClear
- Lens StyleWrapa Round
- Manufacturer Stock Number11329-00000-100
- Manufacturer Upc Number10078371621046
- Metal FrameNo
- Product LineVirtuatm
- SeriesVirtua
- Specialty FeaturesAnti-Fog, Impact Resistant, Wraparound Lens
- Standards MetANSI Z87.1-2015
- Temple AdjustmentFixed
- Temple ColorClear
- TypeSafety Glasses
- UPC_NO10078371621046
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)