Motion
7000132931 3M FILAMENT-REINFORCED ELECTRICAL TAPE 1139, 1/2 IN X 60 YD

3M
7000132931 3M FILAMENT-REINFORCED ELECTRICAL TAPE 1139, 1/2 IN X 60 YD

3M™ Filament-Reinforced Electrical Tape 1139, 1/2 in x 60 yd, 72/Case
MI ITEM #09459109
MFR #7000132931 3M FILAMENT-REINFORCED ELECTRICAL TAPE 1139, 1/2 IN X 60 YD
List Price$34.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000132931 3M FILAMENT-REINFORCED ELECTRICAL TAPE 1139, 1/2 IN X 60 YD

3M™ Filament-Reinforced Electrical Tape 1139, 1/2 in x 60 yd, 72/Case
MI ITEM #09459109
MFR #7000132931 3M FILAMENT-REINFORCED ELECTRICAL TAPE 1139, 1/2 IN X 60 YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.01/each for your price

Overview

Mfr description
7000132931 3M FILAMENT-REINFORCED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solvent-resistant, high temperature filament tape with acrylic adhesive
  • Designed for applications needing both the dielectric strength of polyester film and the high mechanical strength of glass fibers
  • Low stretch, high tensile and edge-tear resistant
  • Excellent for anchoring lead wires to banding coils and end-turn taping
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Adhesive Material
    Acrylic
  • Color
    Transparent
  • Length
    60 yd
  • Width
    0.5 in
  • Manufacturer Upc Number
    00051128541661
  • UPC_NO
    00051128541661

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text