Motion
1139-3/4"X60YD

3M
1139-3/4"X60YD

Filament Tape - Transparent, 0.75 in Wide, 60 yd Long, 0.16 mm Thick
MI ITEM #09459110
MFR #1139-3/4"X60YD
Price$50.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1139-3/4"X60YD

Filament Tape - Transparent, 0.75 in Wide, 60 yd Long, 0.16 mm Thick
MI ITEM #09459110
MFR #1139-3/4"X60YD

Mfr description
7000132932 3M FILAMENT-REINFORCED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solvent-resistant, high temperature filament tape with acrylic adhesive
  • Designed for applications needing both the dielectric strength of polyester film and the high mechanical strength of glass fibers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.44/each

Specifications

Dimensions

  • Length
    60 yd
  • Shelf Life
    5 yr
  • Thickness
    0.16 mm
  • Width
    0.75 in

Details

  • Adhesive Material
    Acrylic
  • Color
    Transparent
  • Manufacturer Upc Number
    00051128541678
  • Max Operating Temperature
    311 °F
  • Operating Temperature Range
    32 to 311 °F
  • UPC_NO
    00051128541678

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)