Motion
7100043757 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 1 1/2 IN X 2

3M
7100043757 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 1 1/2 IN X 2

3M™ Venture Tape™ Double Coated PET Tape 1163MS74, 1 1/2 in x 250 yd, 8 rolls per case
MI ITEM #09459141
MFR #7100043757 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 1 1/2 IN X 2
List Price$464.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100043757 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 1 1/2 IN X 2

3M™ Venture Tape™ Double Coated PET Tape 1163MS74, 1 1/2 in x 250 yd, 8 rolls per case
MI ITEM #09459141
MFR #7100043757 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 1 1/2 IN X 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$464.51/each for your price

Overview

Mfr description
7100043757 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance tape specifically designed for tough bonding applications
  • Moisture stable 74 lb. release liner preserves the adhesive from heat and humidity to allow the tape to "wet-out" during bonding applications
  • High adhesive coat weight bonds permanently to a variety of substrates and adheres in a variety of environmental conditions
  • Performs well on difficult to adhere surfaces such as high surface energy substrates, cloth and insulation facings
  • Features excellent UV and temperature resistance

Specifications

  • Length
    250 yd
  • Width
    1.5 in
  • Manufacturer Upc Number
    00051128953648
  • UPC_NO
    00051128953648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text