Motion
1163MS74

3M
1163MS74

Transfer Tape - 25 mm Width, 50 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09459149
MFR #1163MS74
Price$1,929.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1163MS74

Transfer Tape - 25 mm Width, 50 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09459149
MFR #1163MS74

Mfr description
7100037502 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance tape specifically designed for tough bonding applications
  • Moisture stable 74 lb. release liner preserves the adhesive from heat and humidity to allow the tape to "wet-out" during bonding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,929.70/each

Specifications

Dimensions

  • Adhesive Thickness
    0.3 mil, 0.01 mm
  • Length
    50 m
  • Width
    25 mm

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Manufacturer Stock Number
    7100037502
  • Manufacturer Upc Number
    00051128953853
  • Product Form
    Roll
  • UPC_NO
    00051128953853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)