Motion
7100043945 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 1/4 IN X 60

3M
7100043945 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 1/4 IN X 60

3M™ Venture Tape™ Double Coated PET Tape 1163MS74, 1/4 in x 60 yd, 96 rolls per case
MI ITEM #09459153
MFR #7100043945 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 1/4 IN X 60
List Price$37.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100043945 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 1/4 IN X 60

3M™ Venture Tape™ Double Coated PET Tape 1163MS74, 1/4 in x 60 yd, 96 rolls per case
MI ITEM #09459153
MFR #7100043945 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 1/4 IN X 60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.18/each for your price

Overview

Mfr description
7100043945 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance tape specifically designed for tough bonding applications
  • Moisture stable 74 lb. release liner preserves the adhesive from heat and humidity to allow the tape to "wet-out" during bonding applications
  • High adhesive coat weight bonds permanently to a variety of substrates and adheres in a variety of environmental conditions
  • Performs well on difficult to adhere surfaces such as high surface energy substrates, cloth and insulation facings
  • Features excellent UV and temperature resistance

Specifications

  • Length
    60 yd
  • Width
    0.25 in
  • Manufacturer Upc Number
    00051128953921
  • UPC_NO
    00051128953921

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text