Overview
Mfr description
7100043775 3M VENTURE TAPE DOUBLE
- For industrial/occupational use only. Not for consumer sale or use.
- High performance tape specifically designed for tough bonding applications
- Moisture stable 74 lb. release liner preserves the adhesive from heat and humidity to allow the tape to "wet-out" during bonding applications
- High adhesive coat weight bonds permanently to a variety of substrates and adheres in a variety of environmental conditions
- Performs well on difficult to adhere surfaces such as high surface energy substrates, cloth and insulation facings
- Features excellent UV and temperature resistance
Specifications
- Length60 yd
- Width1 in
- Manufacturer Upc Number00051128953945
- UPC_NO00051128953945
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data