Motion
7100037505 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 25 MM X 50 M

3M
7100037505 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 25 MM X 50 M

3M™ Venture Tape™ Double Coated PET Tape 1163MS74, 25 mm x 50 m, 0.01 mm, 48 rolls per case
MI ITEM #09459157
MFR #7100037505 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 25 MM X 50 M
List Price$70.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100037505 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 25 MM X 50 M

3M™ Venture Tape™ Double Coated PET Tape 1163MS74, 25 mm x 50 m, 0.01 mm, 48 rolls per case
MI ITEM #09459157
MFR #7100037505 3M VENTURE TAPE DOUBLE COATED PET TAPE 1163MS74, 25 MM X 50 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.40/each for your price

Overview

Mfr description
7100037505 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance tape specifically designed for tough bonding applications
  • Moisture stable 74 lb. release liner preserves the adhesive from heat and humidity to allow the tape to "wet-out" during bonding applications
  • High adhesive coat weight bonds permanently to a variety of substrates and adheres in a variety of environmental conditions
  • Performs well on difficult to adhere surfaces such as high surface energy substrates, cloth and insulation facings
  • Features excellent UV and temperature resistance

Specifications

  • Length
    54.68 yd
  • Width
    0.98 in
  • Manufacturer Upc Number
    00051128953976
  • UPC_NO
    00051128953976

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text