Motion
7000039640 1173 SV/1 BATTERY COVER BLACK PIN PACK

3M
7000039640 1173 SV/1 BATTERY COVER BLACK PIN PACK

1173 SV/1 BATTERY COVER BLACK PIN PACK
Mi Item #09459198
MFR #7000039640 1173 SV/1 BATTERY COVER BLACK PIN PACK
Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000039640 1173 SV/1 BATTERY COVER BLACK PIN PACK

1173 SV/1 BATTERY COVER BLACK PIN PACK
Mi Item #09459198
MFR #7000039640 1173 SV/1 BATTERY COVER BLACK PIN PACK

Mfr description
7000039640 1173 SV/1 BATTERY COVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Replacement battery cover for the 3M™ PELTOR™ TacticalPRO, PowerCom, and PowerCom Plus Headsets
  • 1 EA/Case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.25/each

Specifications

Dimensions

  • Weight
    0.018 lb

Details

  • Color
    Black
  • Manufacturer Upc Number
    07318640038981
  • Minimum Order Quantity
    1
  • Product Types
    Battery
  • Type
    Battery
  • UPC_NO
    07318640038981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)