Overview
Mfr description
7000129323 3M ELECTROCUT FILM 1179C
- For industrial/occupational use only. Not for consumer sale or use.
- Provides optimal cutting, weeding, lifting, and transfer features
- Solvent free and energy efficient
- Guaranteed for same number of years as the 3M sheeting to which it is applied. See Product Bulletin 1170 for details.
Specifications
- ColorBrown
- Product TypeReflective Tape
- Manufacturer Upc Number00051138645816
- UPC_NO00051138645816
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data