Motion
7010332133 SCOTCH MAGIC TAPE 117S, 3/4 IN X 675 IN (19 MM X 17, 1 M)

3M
7010332133 SCOTCH MAGIC TAPE 117S, 3/4 IN X 675 IN (19 MM X 17, 1 M)

Scotch® Magic™ Tape 117S, 3/4 in x 675 in (19 mm x 17,1 m)
MI ITEM #09459235
MFR #7010332133 SCOTCH MAGIC TAPE 117S, 3/4 IN X 675 IN (19 MM X 17, 1 M)
List Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010332133 SCOTCH MAGIC TAPE 117S, 3/4 IN X 675 IN (19 MM X 17, 1 M)

Scotch® Magic™ Tape 117S, 3/4 in x 675 in (19 mm x 17,1 m)
MI ITEM #09459235
MFR #7010332133 SCOTCH MAGIC TAPE 117S, 3/4 IN X 675 IN (19 MM X 17, 1 M)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.42/each for your price

Overview

Mfr description
7010332133 SCOTCH MAGIC TAPE 117S,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Transparent
  • UPC_NO
    00051131936058
  • Length
    675 in
  • Weight
    0.092 lb
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text