Overview
Mfr description
7010349064 3M COPPER FOIL EMI
- For industrial/occupational use only. Not for consumer sale or use.
- Unique adhesive creates secure contact with the application surface
- Suitable for EMI shielding, grounding and static charge draining
- Flame-retardant
- Rated for 600V applications
- UL Listed and RoHS 2011/65/EU Compliant
Specifications
- Width6 in
- Manufacturer Upc Number00051138944803
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data