Motion
7010398760 3M TIN-PLATED COPPER FOIL EMI SHIELDING TAPE 1183, 3/8 IN X 18 Y

3M
7010398760 3M TIN-PLATED COPPER FOIL EMI SHIELDING TAPE 1183, 3/8 IN X 18 Y

3M™ Tin-Plated Copper Foil EMI Shielding Tape 1183, 3/8 in x 18 yd, 3 in Paper Core, 24 Rolls/Case
MI ITEM #09459287
MFR #7010398760 3M TIN-PLATED COPPER FOIL EMI SHIELDING TAPE 1183, 3/8 IN X 18 Y
List Price$73.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010398760 3M TIN-PLATED COPPER FOIL EMI SHIELDING TAPE 1183, 3/8 IN X 18 Y

3M™ Tin-Plated Copper Foil EMI Shielding Tape 1183, 3/8 in x 18 yd, 3 in Paper Core, 24 Rolls/Case
MI ITEM #09459287
MFR #7010398760 3M TIN-PLATED COPPER FOIL EMI SHIELDING TAPE 1183, 3/8 IN X 18 Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.02/each for your price

Overview

Mfr description
7010398760 3M TIN-PLATED COPPER FOIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique adhesive creates secure contact with the application surface
  • Suitable for grounding and EMI shielding equipment, components and shielded rooms
  • Flame-retardant
  • Comes on a removable liner for easy die-cutting and handling
  • Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
  • Rated for 600V applications
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Length
    18 yd
  • Width
    0.375 in
  • Manufacturer Upc Number
    00051138493028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text