Motion
7000132709 3M EMI COPPER FOIL SHIELDING TAPE 1194, 1/4 IN X 36 YD (6

3M
7000132709 3M EMI COPPER FOIL SHIELDING TAPE 1194, 1/4 IN X 36 YD (6

3M™ EMI Copper Foil Shielding Tape 1194, 1/4 in x 36 yd (6,35 mm x 33 m), 36 per case
MI ITEM #09459322
MFR #7000132709 3M EMI COPPER FOIL SHIELDING TAPE 1194, 1/4 IN X 36 YD (6
List Price$44.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000132709 3M EMI COPPER FOIL SHIELDING TAPE 1194, 1/4 IN X 36 YD (6

3M™ EMI Copper Foil Shielding Tape 1194, 1/4 in x 36 yd (6,35 mm x 33 m), 36 per case
MI ITEM #09459322
MFR #7000132709 3M EMI COPPER FOIL SHIELDING TAPE 1194, 1/4 IN X 36 YD (6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.02/each for your price

Overview

Mfr description
7000132709 3M EMI COPPER FOIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-conductive, acrylic adhesive offers optimized adherence
  • Removable liner for easy die-cutting and handling
  • Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
  • Rated for 600V applications
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Color
    Brown
  • Length
    36 yd
  • Width
    0.25 in
  • Manufacturer Upc Number
    00051138498757
  • Material
    Copper Foil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text