Motion
7000031490 3M 6" DYNA-COUPLER WITH POUCH, 1196

3M
7000031490 3M 6" DYNA-COUPLER WITH POUCH, 1196

3M™ 6" Dyna-Coupler with Pouch, 1196, 1/Case
MI ITEM #09459324
MFR #7000031490 3M 6" DYNA-COUPLER WITH POUCH, 1196
Your Price$1,764.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031490 3M 6" DYNA-COUPLER WITH POUCH, 1196

3M™ 6" Dyna-Coupler with Pouch, 1196, 1/Case
MI ITEM #09459324
MFR #7000031490 3M 6" DYNA-COUPLER WITH POUCH, 1196

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,764.20/each(List $2,028.83)

Overview

Mfr description
7000031490 3M 6" DYNA-COUPLER WITH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Allows coupling of RF trace tone to large diameter pipes, bundle cables and more
  • Helps in locating underground facilities
  • Water-resistant construction is capable of withstanding short-time immersion
  • Operates at a temperature range of -4 to 122 °F (-20 to 50 °C)
  • RoHS 2011/65/EU Compliant

Specifications

  • Manufacturer Upc Number
    00054007190424
  • Weight
    2.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text