Motion
7100043634 3M TEMFLEX VINYL CORROSION PROTECTION TAPE 1200, 2 IN X 100 FT,

3M
7100043634 3M TEMFLEX VINYL CORROSION PROTECTION TAPE 1200, 2 IN X 100 FT,

Temflex™ Film Tape - Length: 100 ft, Width: 2 in, Black
Mi Item #09459331
MFR #7100043634 3M TEMFLEX VINYL CORROSION PROTECTION TAPE 1200, 2 IN X 100 FT,
Price$37.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100043634 3M TEMFLEX VINYL CORROSION PROTECTION TAPE 1200, 2 IN X 100 FT,

Temflex™ Film Tape - Length: 100 ft, Width: 2 in, Black
Mi Item #09459331
MFR #7100043634 3M TEMFLEX VINYL CORROSION PROTECTION TAPE 1200, 2 IN X 100 FT,

Mfr description
7100043634 3M TEMFLEX VINYL CORROSION
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.54/each

Specifications

Dimensions

  • Length
    100 ft
  • Width
    2 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Color
    Black
  • Max Operating Temperature
    120 °F
  • Operating Temperature Range
    10 to 120 °F
  • UPC_NO
    00051128563304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)