Motion
1267-1/2"X18YD

3M
1267-1/2"X18YD

1267-1/2"X18YD
Mi Item #09459424
MFR #1267-1/2"X18YD
Price$81.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1267-1/2"X18YD

1267-1/2"X18YD
Mi Item #09459424
MFR #1267-1/2"X18YD

Mfr description
7010398765 3M EMBOSSED ALUMINUM FOIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.75/each

Specifications

Dimensions

  • Overall Length
    18 yd
  • Overall Width
    0.5000 in, 12.70 mm
  • Shelf Life
    5 yr
  • Tensile Strength
    19 lb/in, 35.03
  • Thickness
    5 mil

Details

  • Backing Material
    Aluminum, Aluminum Foil, Embossed Aluminum Foil
  • Color
    Silver
  • Elongation at Break
    100 %
  • Max Operating Temperature
    266 °F, 130 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)