Overview
Mfr description
7000132143 3M EMBOSSED ALUMINUM FOIL
- For industrial/occupational use only. Not for consumer sale or use.
- Embossed backing cuts through the layer of adhesive for establishing contact between the backing and the application substrate
- Offers outstanding contact through the adhesive with an embossed pattern
- Flame-retardant
- Removable liner for easy die-cutting and handling
- Rated for 600V applications
- UL Listed and RoHS 2011/65/EU Compliant
Specifications
- Overall Width23 in
- Manufacturer Upc Number50054007081987
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data