Overview
Mfr description
7000125084 DYNATRON CRANKER DISPENSER
- For industrial/occupational use only. Not for consumer sale or use.
- Dispenser controls the flow of body filler
- Body filler is dispensed without air
- Mechanical operation is easy to work
- Sturdy metal construction hold up to wear and tear
- Versatile dispenser works with either 3 and 5 gallon cans
Specifications
- ColorGray
- Product TypeIndustrial Adhesive Application Equipment & Parts
- Manufacturer Upc Number10076308001305
- UPC_NO10076308001305
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data