Motion
7100017214 SCOTCH ELECTRICAL SEMI-CONDUCTING TAPE 13, 1 IN X 15 FT,

3M
7100017214 SCOTCH ELECTRICAL SEMI-CONDUCTING TAPE 13, 1 IN X 15 FT,

Scotch® Electrical Semi-Conducting Tape 13, 1 in x 15 ft, Printed, Black, 1 roll/carton, 112 rolls/Case
MI ITEM #09459472
MFR #7100017214 SCOTCH ELECTRICAL SEMI-CONDUCTING TAPE 13, 1 IN X 15 FT,
List Price$62.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100017214 SCOTCH ELECTRICAL SEMI-CONDUCTING TAPE 13, 1 IN X 15 FT,

Scotch® Electrical Semi-Conducting Tape 13, 1 in x 15 ft, Printed, Black, 1 roll/carton, 112 rolls/Case
MI ITEM #09459472
MFR #7100017214 SCOTCH ELECTRICAL SEMI-CONDUCTING TAPE 13, 1 IN X 15 FT,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.13/each for your price

Overview

Mfr description
7100017214 SCOTCH ELECTRICAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber resin offers optimized adherence
  • Compatible with high-voltage splicing and terminating materials
  • Withstands temperatures up to 194 °F (90 °C)
  • Rated for 600V applications
  • ASTM Approval and RoHS 2011/65/EU Compliant.

Specifications

  • Color
    Black
  • Adhesive Material
    Rubber
  • Manufacturer Upc Number
    00054007958840
  • UPC_NO
    00054007958840

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text