Overview
Mfr description
7100017356 3M EMBOSSED TIN-PLATED
- For industrial/occupational use only. Not for consumer sale or use.
- Embossed, copper foil backing resists discoloration and oxidation
- Offers stable contact resistance and good shielding effectiveness
- Embossed backing cuts through the layer of adhesive for establishing contact between the backing and the application substrate
- Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
- Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
- Offers outstanding solderability with tin-plated coating
- Rated for 600V applications
- UL Listed and RoHS 2011/65/EU Compliant
Specifications
- Width0.75 in
- Manufacturer Upc Number00054007478379
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data