Specifications
Dimensions
- Length18 yd
- Width0.375 in
Details
- ColorMulti-Color
- Manufacturer Upc Number00051138516284
- MaterialEmbossed Tin Plated Copper Foil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)