Motion
7100116033 3M MEDICAL RELEASE LINER

3M HEALTH CARE
7100116033 3M MEDICAL RELEASE LINER

3M™ Medical Release Liner 1360, Silicone, 63 # Paper, 49.5 IN x 7,000 YD
MI ITEM #09459537
MFR #7100116033 3M MEDICAL RELEASE LINER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100116033 3M MEDICAL RELEASE LINER

3M™ Medical Release Liner 1360, Silicone, 63 # Paper, 49.5 IN x 7,000 YD
MI ITEM #09459537
MFR #7100116033 3M MEDICAL RELEASE LINER

Mfr description
7100116033 3M MEDICAL RELEASE LINER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy release
  • Printable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7000 yd
  • Overall Width
    49.5 in
  • Weight
    4.158 oz

Details

  • Manufacturer Upc Number
    00707387559434
  • Minimum Order Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)