Overview
Mfr description
7100053589 3M HIGH PERMEABILITY
- For industrial/occupational use only. Not for consumer sale or use.
- Soft magnetic sheet with excellent magnetic shielding properties
- Thin, flexible and lightweight magnetic shield layer
- 2 layers of thin, flexible PET polymer film
- Thermosetting rubber adhesive
- Supplied on a removable liner for easy handling and die-cutting
Specifications
- Manufacturer Upc Number00051128553664
- UPC_NO00051128553664
- Weight0.033 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data