Motion
7000128592 GAMGEE HIGHLY ABSORBENT PADDING (COTTON), MARKETED BY 3M, 139

3M
7000128592 GAMGEE HIGHLY ABSORBENT PADDING (COTTON), MARKETED BY 3M, 139

Gamgee® Highly Absorbent Padding (cotton), Marketed by 3M, 1396L,18" x ~7.6 ft.
Mi Item #09459555
MFR #7000128592 GAMGEE HIGHLY ABSORBENT PADDING (COTTON), MARKETED BY 3M, 139
Price$53.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000128592 GAMGEE HIGHLY ABSORBENT PADDING (COTTON), MARKETED BY 3M, 139

Gamgee® Highly Absorbent Padding (cotton), Marketed by 3M, 1396L,18" x ~7.6 ft.
Mi Item #09459555
MFR #7000128592 GAMGEE HIGHLY ABSORBENT PADDING (COTTON), MARKETED BY 3M, 139

Mfr description
7000128592 GAMGEE HIGHLY ABSORBENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven, low-adherent cover helps prevent bandage from sticking to wound and helps keep cotton fibers out of the wound site.
  • Minimizes wound disruption and provides a fiber and particle barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.08/each

Specifications

Dimensions

  • Overall Length
    7.6 ft
  • Overall Width
    18 in
  • Weight
    1.258 lb

Details

  • Manufacturer Upc Number
    00051115052743
  • Minimum Order Quantity
    24
  • Product Types
    Absorbent Padding
  • UPC_NO
    50051115052748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)