Motion
7000128591 GAMGEE HIGHLY ABSORBENT PADDING, MARKETED BY 3M, 1396M, 12"

3M
7000128591 GAMGEE HIGHLY ABSORBENT PADDING, MARKETED BY 3M, 1396M, 12"

Gamgee® Highly Absorbent Padding, Marketed by 3M, 1396M, 12" x ~11.6 ft.
MI ITEM #09459556
MFR #7000128591 GAMGEE HIGHLY ABSORBENT PADDING, MARKETED BY 3M, 1396M, 12"
List Price$56.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000128591 GAMGEE HIGHLY ABSORBENT PADDING, MARKETED BY 3M, 1396M, 12"

Gamgee® Highly Absorbent Padding, Marketed by 3M, 1396M, 12" x ~11.6 ft.
MI ITEM #09459556
MFR #7000128591 GAMGEE HIGHLY ABSORBENT PADDING, MARKETED BY 3M, 1396M, 12"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.44/each for your price

Overview

Mfr description
7000128591 GAMGEE HIGHLY ABSORBENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven, low-adherent cover helps prevent bandage from sticking to wound and helps keep cotton fibers out of the wound site.
  • Minimizes wound disruption and provides a fiber and particle barrier.
  • Highly absorbent. Strong (even when wet) protective padding.
  • Autoclavable: can be cut to size and sterilized (steam or EO).
  • Size: 12" x ~11.6 ft.

Specifications

  • Manufacturer Upc Number
    00051115052750
  • Minimum Order Quantity
    30
  • Overall Length
    11.6 ft
  • Overall Width
    12 in
  • Product Types
    Absorbent Padding
  • UPC_NO
    50051115052755
  • Weight
    1.24 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought