1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000028768 SCOTCH HOME & OFFICE 6 IN SCISSORS 1406, 6/INNER, 6 INNERS/CS,
Scotch™ Home & Office 6 in Scissors 1406, 6/Inner, 6 Inners/cs, 36/1
Mi Item #
09459586
MFR #
7000028768 SCOTCH HOME & OFFICE 6 IN SCISSORS 1406, 6/INNER, 6 INNERS/CS,
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7000028768 SCOTCH HOME & OFFICE 6 IN SCISSORS 1406, 6/INNER, 6 INNERS/CS,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000028768 SCOTCH HOME & OFFICE 6 IN SCISSORS 1406, 6/INNER, 6 INNERS/CS,
Scotch™ Home & Office 6 in Scissors 1406, 6/Inner, 6 Inners/cs, 36/1
Mi Item #
09459586
MFR #
7000028768 SCOTCH HOME & OFFICE 6 IN SCISSORS 1406, 6/INNER, 6 INNERS/CS,
Mfr description
7000028768 SCOTCH HOME & OFFICE 6 IN
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
6 in
Weight
0.137 lb
Width
8 in
Details
Application
Multi-Purpose
Color
Transparent
UPC_NO
00051135208298
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items