Motion
7000028805 SCOTCH 7" STUDENT SCISSORS, 1407S-MIX, 6/INNER, 6 INNERS/CASE,

3M
7000028805 SCOTCH 7" STUDENT SCISSORS, 1407S-MIX, 6/INNER, 6 INNERS/CASE,

Scotch™ 7" Student Scissors, 1407S-MIX, 6/inner, 6 inners/case, 36/1
MI ITEM #09459590
MFR #7000028805 SCOTCH 7" STUDENT SCISSORS, 1407S-MIX, 6/INNER, 6 INNERS/CASE,
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028805 SCOTCH 7" STUDENT SCISSORS, 1407S-MIX, 6/INNER, 6 INNERS/CASE,

Scotch™ 7" Student Scissors, 1407S-MIX, 6/inner, 6 inners/case, 36/1
MI ITEM #09459590
MFR #7000028805 SCOTCH 7" STUDENT SCISSORS, 1407S-MIX, 6/INNER, 6 INNERS/CASE,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.73/each

Specifications

Dimensions

  • Length
    7 in
  • Weight
    0.182 lb

Details

  • Application
    Classroom
  • Color
    Transparent
  • Manufacturer Upc Number
    00051141931609
  • UPC_NO
    00051141931609

Overview

Mfr description
7000028805 SCOTCH 7" STUDENT SCISSORS,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for school projects
  • Handle designed for both right and left handed users
  • 5 year limited warranty
  • 7" Length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought