Overview
Mfr description
7100178430 3M DISK MARKER 1418-XR/ID,
- For industrial/occupational use only. Not for consumer sale or use.
- Locates flush-mounted facilities which have become covered by backfill
- Offers easy marking of buried lines
- Passive antenna encased in orange water-resistant polyethylene shell
- Withstands a temperature range of -4 to 122 °F (-20 to 50 °C)
- Works without any external power source
Specifications
- Manufacturer Upc Number00051128620625
- Weight0.133 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data