Specifications
Dimensions
- Weight28.5 lb
Details
- Manufacturer Upc Number00051115302428
Overview
Mfr description
7000058728 3M DYNATEL 1420EZ-STATION
- For industrial/occupational use only. Not for consumer sale or use.
- Program markers all at once with the 1420 EZ Writer
- Purchase the stand or writer separately, or the station which includes both.