Overview
Mfr description
7000006162 3M BALL MARKER 1427-XR/ID,
- For industrial/occupational use only. Not for consumer sale or use.
- Self-leveling design for precise and horizontal positioning
- Offers easy marking of buried power lines
- Passive antenna encased in water-resistant polyethylene shell
- Withstands a temperature range of -4 to 122 °F (-20 to 50 °C)
- Works without any external power source
- Works without any external power source
Specifications
- Manufacturer Upc Number00051115136900
- Weight0.802 lb
- ColorMulti-Color
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data