Motion
7100026967 SCOTCH MULTI-PURPOSE 8 IN SCISSORS 1428

3M
7100026967 SCOTCH MULTI-PURPOSE 8 IN SCISSORS 1428

Scotch™ Multi-Purpose 8 in Scissors 1428 36/CASE
MI ITEM #09459681
MFR #7100026967 SCOTCH MULTI-PURPOSE 8 IN SCISSORS 1428
List Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100026967 SCOTCH MULTI-PURPOSE 8 IN SCISSORS 1428

Scotch™ Multi-Purpose 8 in Scissors 1428 36/CASE
MI ITEM #09459681
MFR #7100026967 SCOTCH MULTI-PURPOSE 8 IN SCISSORS 1428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.98/each for your price

Overview

Mfr description
7100026967 SCOTCH MULTI-PURPOSE 8 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp, hardened stainless steel blades for a sharp cut
  • Great for both right and left-handed users, and a soft comfort grip handle for endless creativity
  • Ideal to have on-hand for everyday uses at home, office or school
  • Keep them handy for everyday cutting needs, crafting projects and office tasks
  • Contains 1, Scotch™ Multi-Purpose 8" Scissors with red and grey handle
  • Backed by a 10 year limited warranty from Scotch™ Brand to be rest assured in your purchase
  • Pair with your favorite Scotch™ Brand Glue or Scotch™ Brand Tape for all your crafting needs

Specifications

  • Overall Length
    8 in
  • Color
    Transparent
  • Manufacturer Upc Number
    00051135208335
  • Minimum Order Quantity
    36
  • Overall Width
    8 in
  • Product Types
    Scissors
  • UPC_NO
    00051135208335
  • Weight
    0.268 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text