Motion
7010364089

3M
7010364089

Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 50 Grit
Mi Item #09459687
MFR #7010364089
Price$175.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364089

Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 50 Grit
Mi Item #09459687
MFR #7010364089

Mfr description
7010364089 3M DISC KUT 1429, 3 IN,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.22/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Collision repair, Finishing, Metal grinding, Paint removal, Sanding
  • Attachment Type
    Quick Change
  • Coat Type
    Closed Coat
  • Disc Attachment Type
    Quick Change
  • Grit Number
    50
  • Manufacturer Package Quantity
    80
  • Manufacturer Stock Number
    7010364089
  • Material Application
    Ferrous alloys, Metal, Paint, Wood
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131014299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)