Motion
7100178097 3M NEAR-SURFACE MARKER 1432, EMS 3 FT EXTENDED RANGE, TELEPH

3M
7100178097 3M NEAR-SURFACE MARKER 1432, EMS 3 FT EXTENDED RANGE, TELEPH

3M™ Near-Surface Marker 1432, EMS 3 ft Extended Range, Telephone, 50/Case
Mi Item #09459696
MFR #7100178097 3M NEAR-SURFACE MARKER 1432, EMS 3 FT EXTENDED RANGE, TELEPH
Price$53.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100178097 3M NEAR-SURFACE MARKER 1432, EMS 3 FT EXTENDED RANGE, TELEPH

3M™ Near-Surface Marker 1432, EMS 3 ft Extended Range, Telephone, 50/Case
Mi Item #09459696
MFR #7100178097 3M NEAR-SURFACE MARKER 1432, EMS 3 FT EXTENDED RANGE, TELEPH

Mfr description
7100178097 3M NEAR-SURFACE MARKER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides an accurate, long-lasting method of marking underground facilities
  • Offers easy marking of buried power lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.37/each

Specifications

Dimensions

  • Weight
    0.075 lb

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051128620403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)