Overview
Mfr description
7100178471 3M NEAR-SURFACE MARKER
- For industrial/occupational use only. Not for consumer sale or use.
- Provides an accurate, long-lasting method of marking underground facilities
- Offers easy marking of buried power lines
- Passive antenna encased in a water-resistant polyethylene shell
- Withstands a temperature range of -4 to 122 °F (-20 to 50 °C)
- Locates the exact position of the marker
Specifications
- Manufacturer Upc Number00051128620724
- Weight0.075 lb
- ColorMulti-Color
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data