Motion
7000028844 SCOTCH KIDS 5 IN SCISSORS 1442B, SOFT GRIP HANDLES, BLUNT, 4+

3M
7000028844 SCOTCH KIDS 5 IN SCISSORS 1442B, SOFT GRIP HANDLES, BLUNT, 4+

Scotch™ Kids 5 in Scissors 1442B, Soft Grip Handles, Blunt, 4+
Mi Item #09459715
MFR #7000028844 SCOTCH KIDS 5 IN SCISSORS 1442B, SOFT GRIP HANDLES, BLUNT, 4+
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028844 SCOTCH KIDS 5 IN SCISSORS 1442B, SOFT GRIP HANDLES, BLUNT, 4+

Scotch™ Kids 5 in Scissors 1442B, Soft Grip Handles, Blunt, 4+
Mi Item #09459715
MFR #7000028844 SCOTCH KIDS 5 IN SCISSORS 1442B, SOFT GRIP HANDLES, BLUNT, 4+

Mfr description
7000028844 SCOTCH KIDS 5 IN SCISSORS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Perfect for school
  • Stainless steel blades designed for safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 in
  • Weight
    0.129 lb

Details

  • Application
    Classroom
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051141927770
  • UPC_NO
    00051141927770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)