Motion
7000047807 SCOTCH KIDS 5 INCH SCISSORS 1442P, SOFT GRIP, POINTED, 6+

3M
7000047807 SCOTCH KIDS 5 INCH SCISSORS 1442P, SOFT GRIP, POINTED, 6+

Scotch™ Kids 5 inch Scissors 1442P, Soft Grip, Pointed, 6+
MI ITEM #09459717
MFR #7000047807 SCOTCH KIDS 5 INCH SCISSORS 1442P, SOFT GRIP, POINTED, 6+
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047807 SCOTCH KIDS 5 INCH SCISSORS 1442P, SOFT GRIP, POINTED, 6+

Scotch™ Kids 5 inch Scissors 1442P, Soft Grip, Pointed, 6+
MI ITEM #09459717
MFR #7000047807 SCOTCH KIDS 5 INCH SCISSORS 1442P, SOFT GRIP, POINTED, 6+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000047807 SCOTCH KIDS 5 INCH SCISSORS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Perfect for school
  • Stainless steel blades designed for safety
  • 10 year limited warranty
  • Handle designed for both right and left handed users
  • Soft comfort grip handles
  • 5" Length

Specifications

  • Application
    Classroom
  • Color
    Gray
  • Length
    5 in
  • Manufacturer Upc Number
    00051141927787
  • UPC_NO
    00051141927787
  • Weight
    0.129 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text