Motion
7010332257 SCOTCH PRECISION BENT 8 IN SCISSOR 1448B, 6/INNER, 6 INNERS/CASE

3M
7010332257 SCOTCH PRECISION BENT 8 IN SCISSOR 1448B, 6/INNER, 6 INNERS/CASE

Scotch™ Precision Bent 8 in Scissor 1448B, 6/Inner, 6 Inners/Case, 36/1, 1448B
Mi Item #09459724
MFR #7010332257 SCOTCH PRECISION BENT 8 IN SCISSOR 1448B, 6/INNER, 6 INNERS/CASE
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010332257 SCOTCH PRECISION BENT 8 IN SCISSOR 1448B, 6/INNER, 6 INNERS/CASE

Scotch™ Precision Bent 8 in Scissor 1448B, 6/Inner, 6 Inners/Case, 36/1, 1448B
Mi Item #09459724
MFR #7010332257 SCOTCH PRECISION BENT 8 IN SCISSOR 1448B, 6/INNER, 6 INNERS/CASE

Mfr description
7010332257 SCOTCH PRECISION BENT 8 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision sharpened stainless steel blades for smooth cutting action
  • Ergonomic design for comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.16/each

Specifications

Dimensions

  • Length
    8 in
  • Weight
    0.225 lb

Details

  • Application
    Craft, Multi-Purpose
  • Color
    Transparent
  • Manufacturer Upc Number
    00051141253374
  • UPC_NO
    00051141253374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)