Overview
Mfr description
7010369852 SCOTCH PRECISION ULTRA EDGE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ApplicationCraft, Multi-Purpose
- ColorTransparent
- Length6 in
- UPC_NO00051141943077
- Weight0.146 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data