Motion
7000115408 3M VETCAST PLUS VETERINARY CASTING TAPE, 14684, WHITE, 4" X 4 Y

3M
7000115408 3M VETCAST PLUS VETERINARY CASTING TAPE, 14684, WHITE, 4" X 4 Y

3M™ Vetcast™ Plus Veterinary Casting Tape, 14684, White, 4" x 4 yd
Mi Item #09459741
MFR #7000115408 3M VETCAST PLUS VETERINARY CASTING TAPE, 14684, WHITE, 4" X 4 Y
Price$30.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000115408 3M VETCAST PLUS VETERINARY CASTING TAPE, 14684, WHITE, 4" X 4 Y

3M™ Vetcast™ Plus Veterinary Casting Tape, 14684, White, 4" x 4 yd
Mi Item #09459741
MFR #7000115408 3M VETCAST PLUS VETERINARY CASTING TAPE, 14684, WHITE, 4" X 4 Y

Mfr description
7000115408 3M VETCAST PLUS VETERINARY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides superior conformability
  • Lightweight and has a quick set up time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.86/each

Specifications

Dimensions

  • Overall Length
    4 yd
  • Overall Width
    4 in
  • Weight
    0.508 lb

Details

  • Manufacturer Upc Number
    04046719435999
  • Minimum Order Quantity
    10
  • Product Types
    Veterinary Casting Tape
  • UPC_NO
    50051115052724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)