Motion
7000115409 3M VETCAST PLUS VETERINARY CASTING TAPE, 14685, WHITE, 5" X 4 Y

3M
7000115409 3M VETCAST PLUS VETERINARY CASTING TAPE, 14685, WHITE, 5" X 4 Y

3M™ Vetcast™ Plus Veterinary Casting Tape, 14685, White, 5" x 4 yd
MI ITEM #09459742
MFR #7000115409 3M VETCAST PLUS VETERINARY CASTING TAPE, 14685, WHITE, 5" X 4 Y
List Price$37.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000115409 3M VETCAST PLUS VETERINARY CASTING TAPE, 14685, WHITE, 5" X 4 Y

3M™ Vetcast™ Plus Veterinary Casting Tape, 14685, White, 5" x 4 yd
MI ITEM #09459742
MFR #7000115409 3M VETCAST PLUS VETERINARY CASTING TAPE, 14685, WHITE, 5" X 4 Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.98/each for your price

Overview

Mfr description
7000115409 3M VETCAST PLUS VETERINARY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides superior conformability
  • Lightweight and has a quick set up time
  • Easy to use, just dip in water
  • Size: 5" x 4 yd
  • Color : White

Specifications

  • Manufacturer Upc Number
    04046719436064
  • UPC_NO
    50051115052731
  • Minimum Order Quantity
    10
  • Overall Length
    4 yd
  • Overall Width
    5 in
  • Product Types
    Veterinary Casting Tape
  • Weight
    0.658 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text