Motion
1501

3M
1501

Duct Tape - 48 mm Wide, 60 yd Long, 9 mil, 0.23 mm Thick, Tensile Strength: 403 N/100 m, Gray Color
Mi Item #09459761
MFR #1501
Price$29.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1501

Duct Tape - 48 mm Wide, 60 yd Long, 9 mil, 0.23 mm Thick, Tensile Strength: 403 N/100 m, Gray Color
Mi Item #09459761
MFR #1501

Mfr description
7100043902 3M VENTURE TAPE ALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for general use in MRO / construction applications
  • Sticks immediately and stays on reliably
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.07/each

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    54.86 m, 60 yd
  • Overall Thickness
    9 mil | 0.23 mm
  • Overall Width
    1.8900 in, 48 mm
  • Tensile Strength
    403 N/100 m
  • Thickness
    9 mil, 0.23 mm
  • Width
    48 mm

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Gray
  • Elongation at Break
    1 %
  • Manufacturer Upc Number
    00750351500215
  • Max Operating Temperature
    93 °C, 200 °F
  • Product Types
    Venture Tape
  • UPC_NO
    00750351500215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)