Motion
1502

3M
1502

Duct Tape - 2.0000 in Wide, 60 yd Long, Gray Color
MI ITEM #09459766
MFR #1502
Price$39.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1502

Duct Tape - 2.0000 in Wide, 60 yd Long, Gray Color
MI ITEM #09459766
MFR #1502

Mfr description
7010337385 3M VENTURE TAPE METALLIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for general use in MRO/construction applications
  • Sticks immediately and stays on reliably
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.73/each

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    54.86 m, 60 yd
  • Overall Width
    2.0000 in, 50.79 mm
  • Width
    2.0000 in

Details

  • Adhesive Material
    Rubber
  • Color
    Gray
  • Elongation at Break
    1 %
  • Manufacturer Upc Number
    00750351500185
  • Product Types
    Metallized Cloth Duct Tape
  • UPC_NO
    00750351500185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)