Motion
7010296281 3M VENTURE TAPE METALLIZED CLOTH DUCT TAPE 1502, SILVER, 72 MM X

3M
7010296281 3M VENTURE TAPE METALLIZED CLOTH DUCT TAPE 1502, SILVER, 72 MM X

3M™ Venture Tape™ Metallized Cloth Duct Tape 1502, Silver, 72 mm x 55 m (2.83 in x 60.1 yd), 16 per case
MI ITEM #09459767
MFR #7010296281 3M VENTURE TAPE METALLIZED CLOTH DUCT TAPE 1502, SILVER, 72 MM X
List Price$68.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010296281 3M VENTURE TAPE METALLIZED CLOTH DUCT TAPE 1502, SILVER, 72 MM X

3M™ Venture Tape™ Metallized Cloth Duct Tape 1502, Silver, 72 mm x 55 m (2.83 in x 60.1 yd), 16 per case
MI ITEM #09459767
MFR #7010296281 3M VENTURE TAPE METALLIZED CLOTH DUCT TAPE 1502, SILVER, 72 MM X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.24/each for your price

Overview

Mfr description
7010296281 3M VENTURE TAPE METALLIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for general use in MRO/construction applications
  • Sticks immediately and stays on reliably
  • Strong water-resistant backing resists wear and light abrasion
  • Provides a tight, moisture-resistant seal in many containment situations
  • Features a metallized cloth backing

Specifications

  • Width
    3 in
  • Length
    60 yd
  • Color
    Gray
  • Manufacturer Upc Number
    00750351500192
  • UPC_NO
    00750351500192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text