1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
1506R
Flashing Tape - 1.5 in Width, 6 mil, 0.15 mm Thickness, 36 yd lENGTH, Vinyl Backing Material, Rubber Adhsevie Material, White
MI ITEM #
09459783
MFR #
1506R
Price
$21.38
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Sealing Tape
3M 1506R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
1506R
Flashing Tape - 1.5 in Width, 6 mil, 0.15 mm Thickness, 36 yd lENGTH, Vinyl Backing Material, Rubber Adhsevie Material, White
MI ITEM #
09459783
MFR #
1506R
Mfr description
7100043848 3M SELFWOUND PVC TAPE
For industrial/occupational use only. Not for consumer sale or use.
6 mil vinyl tape designed specifically for sealing and seaming PVC jacketing
Vinyl backing resists chemicals and moisture
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21
.38
/each
Add to Cart
Specifications
Dimensions
Length
36 yd
Thickness
6 mil, 0.15 mm
Width
1.5 in
Details
Adhesive Material
Rubber
Backing Material
Vinyl
Color
White
Manufacturer Upc Number
00051128954379
UPC_NO
00051128954379
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items