Motion
1506R

3M
1506R

Flashing Tape - 2 in Width, 6 mil, 0.15 mm Thickness, 36 yd lENGTH, Rubber Adhsevie Material, Black
Mi Item #09459785
MFR #1506R
Price$31.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1506R

Flashing Tape - 2 in Width, 6 mil, 0.15 mm Thickness, 36 yd lENGTH, Rubber Adhsevie Material, Black
Mi Item #09459785
MFR #1506R

Mfr description
7100061142 3M SELFWOUND PVC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 6 mil vinyl tape designed specifically for sealing and seaming PVC jacketing
  • Vinyl backing resists chemicals and moisture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.06/each

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    6 mil, 0.15 mm
  • Width
    2 in

Details

  • Adhesive Material
    Rubber
  • Color
    Black
  • Manufacturer Upc Number
    00051128954416
  • UPC_NO
    00051128954416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)